Empire 24 in. Gallery Rail Shelf with Tempered Glass in Satin Nickel

Part #G635T24SN  |  Item #1478357  |  Manufacturer Part #635T-24/SN

$290.40 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Tempered Glass
  • Includes Installation Hardware
  • Plated Steel Hardware

Specifications

CARB OTC LEED Compliant: No

Collection: Empire

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Glass Type: Tempered

Height: 2 in

IAPMO Listed: No

Length: 24 in

Material: Brass

Width: 9 in