24 in. Towel Bar in Satin Nickel
Empire 24 in. Towel Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Empire product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- 3.1" projection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/8 in