32 in. Towel Bar in Polished Chrome
Empire 32 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Empire product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- 3.1" projection
Specifications
- ADA Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1