36 in. Grab Bar in Polished Chrome
Empire 36 in. Grab Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Empire product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Brass