60 in. Curved Shower Rod in Polished Chrome

You last purchased this on
 
Ginger

Empire 60 in. Curved Shower Rod in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Empire 60 in. Curved Shower Rod in Polished Chrome

  • Fast #
  • Part #G1139CR5PC
  • Item #4077141
  • Manufacturer Part #1139CR5/PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel Rod
  • IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
  • Available Finishes: Polished Chrome, Satin Nickel & Oil Rubbed Bronze
  • Expand shower space - 6.25" of additional elbow room
  • Easy glide, one piece shower rod. No visible mounting Hardware
  • Available in 5' and 6' length; can be trimmed up to 2" at each end
  • Brackets Sold Separately
  • Requires Certification

Specifications

Collection:
Empire
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved