60 in. Stainless Steel Curved Shower Rod in Satin Nickel
Empire 60 in. Stainless Steel Curved Shower Rod in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel Rod
- IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
- Available Finishes: Polished Chrome, Satin Nickel & Oil Rubbed Bronze
- Expand shower space - 6.25" of additional elbow room
- Easy glide, one piece shower rod. No visible mounting Hardware
- Available in 5' and 6' length; can be trimmed up to 2" at each end
- Brackets Sold Separately
Specifications
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved