Empire Curved Shower Rod Bracket in Satin Nickel

Part #G4639CBSN  |  Item #4210878  |  Manufacturer Part #4639CB/SN

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Zinc Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
  • Sold as pair
  • Works with Curved Shower Rod only, sold separately
  • Includes Installation Hardware
  • Stainless Steel Hardware

Specifications

CARB OTC LEED Compliant: No

Collection: Empire

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Material: Zinc

Product Type: Shower Rod

Shape: Curved