Empire Robe Hook in Satin Nickel

Part #G611SN  |  Item #686491  |  Manufacturer Part #611/SN

$66.00 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Empire product series

Specifications

ADA Compliant: No

Collection: Empire

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 1-7/8 in

Installation Type: Concealed Screw

Material: Brass

Mount Type: Concealed

Width: 2-13/16 in