Empire Shower Rod Brackets in Polished Chrome

Part #G639BPC  |  Item #686243  |  Manufacturer Part #639B/PC

$70.95 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid metal construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Sold as pair
  • Works with Straight Shower Rod only, sold separately
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Complements Empire product series

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Empire

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass, Stainless Steel