Large Pivoting Towel Hook in Polished Chrome

You last purchased this on
 
Ginger

Frame™ Large Pivoting Towel Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Frame™ Large Pivoting Towel Hook in Polished Chrome

  • Fast #
  • Part #G3005LPC
  • Item #2498765
  • Manufacturer Part #3005L/PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, vertical pivot design with cantilever hook
  • Available Finishes: Polished Chrome & Satin Nickel
  • Complements Frame product series
  • Requires Certification

Specifications

Collection:
Frame™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall