DESCRIPTION

  • 4.5" diameter rosette
  • 5.1" wide
  • 5.9" projection
  • 8.7" high
  • Nightlight option
  • Satin etched glass

Ginger USA Chelsea Glass Light

G1181

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-7/8 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5-1/8 in

Starting at
Call for Pricing
  • QUANTITY