DESCRIPTION

Ginger USA Canterbury Hotel Shelf Mounting Kit

G154B

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Canterbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$89.96
EACH
  • QUANTITY