Hotelier™ 12 x 1-1/4 in. Grab Bar in Polished Chrome

Part #G0360PC  |  Item #1773210  |  Manufacturer Part #0360/PC

$144.10 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Hotelier product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Hotelier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Length: 12 in

Material: Brass

Type: G0360PC