24 x 3/16 in. Round Frameless Beveled Edge Mirror
Hoteiler 24 x 3/16 in. Round Frameless Beveled Edge Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Frameless, beveled glass design
- Available Finishes: Frameless
- Complements Hotelier product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hoteiler
- Depth:
- 3/16 in
- Diameter:
- 24 in
- ETL Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 24 in x 3/16 in
- Style:
- Traditional
- UL Listed:
- No