DESCRIPTION

Ginger USA Hotelier™ 42 in. Grab Bar in Polished Chrome

G0366PC

Manufacturer Part #: 0366/PC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Collection
Hotelier™
Diameter
1-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
42 in

Print

DOCUMENTS