Kubic 100W 1-Light Wall Sconce in Polished Nickel

Part #G4681PN  |  Item #4210889  |  Manufacturer Part #4681/PN

$421.86 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Satin Etched Cased Opal Glass
  • Single -post, single light design
  • UL listed for damp locations (U.S. and Canada)
  • ADA compliant
  • Max. 100 Watt Type A-19 bulb (not supplied) required
  • May be installed with shade facing upward or downward
  • This light uses a non-standard size backplate. This light is designed to be installed onto a raised cover plate attached to an electrical box installed pre-drywall stage.
  • Complements Kubic product series

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Kubic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Energy Star Compliant: No

Glass Type: Satin Etched Cased Opal

Height: 11-7/8 in

Installation Type: Damp

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Material: Brass

Number Of Lights: 1

UL Listed: Yes

Watts: 100

Width: 3 in