Kubic 100W 2-Light Bathroom Fixture in Polished Nickel

Part #G4682LPN  |  Item #4210855  |  Manufacturer Part #4682L/PN

$497.70 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Satin Etched Cased Opal Glass
  • Single -post, double light design
  • UL listed for damp locations (U.S. and Canada)
  • ADA compliant
  • Max. 100 Watt Type A-19 bulb (not supplied) required
  • May be installed vertically or horizontally
  • 4.6" Rosette
  • Complements Kubic product series

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Kubic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 4 in

Installation Type: Wall Mount

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 18-7/8 in