Kubic Matte Black Wall Mount Spare Toilet Tissue Holder

Part #G4607MB  |  Item #7379285  |  Manufacturer Part #4607/MB

$162.74 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post, vertical open roller design
  • Includes Installation Hardware
  • Complements Kubic product series

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Kubic

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: No

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Pivoting: No