DESCRIPTION

  • 11 11/16" W x 1 3/8" H x 6 11/16" D
  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Splashables Large Corner Basket

G505L

Color Finish

 

SPECIFICATIONS

Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-11/16 in
Height
9 in
Material
Brass
Width
11-11/16 in

Starting at
$238.74
EACH
  • QUANTITY

DOCUMENTS