18 in. Towel Bar in Polished Nickel

You last purchased this on
 
Ginger

London Terrace 18 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #G2602PN
  • Item #1813185
  • Manufacturer Part #2602/PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements London Terrace product series
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Stainless Steel Handle with Vinyl Grip.
  • Investment Cast Body & End Cap.
  • Threaded NPT Ends.
  • Adjustable packing
  • Blow-out Proof Stem.
  • Locking Device
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall