Shower Rod Bracket Pair in Polished Nickel

You last purchased this on
 
Ginger

London Terrace Shower Rod Bracket Pair in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace Shower Rod Bracket Pair in Polished Nickel

  • Fast #
  • Part #G2639BPN
  • Item #1813212
  • Manufacturer Part #2639B/PN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Solid metal construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Complements London Terrace product series
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Works with Straight Shower Rod only, sold separately
  • Sold as pair
  • Permanently Lubricated
  • Dome Position Indicator
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-3/5 in
Installation Type:
Wall Mount
Material:
Brass