DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Hotelier™ Long Corner Shower Basket

G552G

Color Finish

 

SPECIFICATIONS

Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-13/32 in
Height
2-5/16 in
Material
Brass
Width
15-2/5 in

Starting at
$129.75
EACH
  • QUANTITY