1 Robe Hook in Polished Nickel

You last purchased this on
 
Ginger

London Terrace 1 Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #G2611PN
  • Item #1813187
  • Manufacturer Part #2611/PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements London Terrace product series
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • ISO Standard Bolting and Drive Dimensions
  • Friction Brake Standard
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • 300 Series Stainless Steel Output Drive
  • Permanently Lubricated
  • Dome Position Indicator
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Concealed Screw
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Width:
4-7/8 in