DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Chelsea Open Toilet Tissue Holder

G0306SN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$71.8
EACH
  • QUANTITY