DESCRIPTION

  • 2.4" projection
  • 7.1" width
  • 7.3" height
  • Universal design towel ring has open ring for easier use

Ginger USA Chelsea Open Towel Ring

G1121

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-3/16 in
Installation Type
Wall Mount
Material
Brass

Starting at
$115.05
EACH
  • QUANTITY