Towel Hoop in Satin Nickel
Quattro Towel Hoop in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, vertical pivot design with cantilever hook
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Quattro product series
Specifications
- ADA Compliant:
- No
- Collection:
- Quattro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/4 in
- Material:
- Brass
- Projection:
- 1-3/4 in
- Width:
- 5-1/2 in