Replacement Shower Rod Bracket in Oil Rubbed Bronze

You last purchased this on
 
Ginger

Replacement Shower Rod Bracket in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Replacement Shower Rod Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #G1139BORB
  • Item #3690973
  • Manufacturer Part #1139B/ORB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Complements Chelsea product series
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Works with Straight Shower Rod only, sold separately
  • Sold as pair
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed -:
No