DESCRIPTION

  • Includes installation hardware
  • Shown here in polished chrome - color swatch shows actual color

Ginger USA Hotelier Single Robe Hook

G0310

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Diameter
2-5/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Concealed Mount
IsAcceptableImage
Length
2-9/16 in
Material
Brass

Starting at
$32.87
EACH
  • QUANTITY