DESCRIPTION

  • Includes installation hardware

Ginger USA Columnar Robe Hook

G4511

Color Finish

 

SPECIFICATIONS

Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/8 in
Height
5-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
4-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$151.38
EACH
  • QUANTITY