DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Kubic Triple Pivot Robe Hook

G4610T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Diameter
2 in
Height
1-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$134.94
EACH
  • QUANTITY