DESCRIPTION

Genova Products Hub Schedule 30 Plastic Coupling

G601

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ADA Compliant
No
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
DWV, PVC
NSF Certified
No
Schedule Class
30