DESCRIPTION

  • Color/Finish: Polished Chrome
  • Hotelier
  • Kit includes decorative escutcheons, mounting brackets, wall anchors, #10 tap screws, m6 set screws and 3mm hex key
  • Material: Solid brass construction

Ginger USA Hotelier™ Shelf Mounting Kit

G034B

Color Finish

 

SPECIFICATIONS

Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.93
EACH
  • QUANTITY

DOCUMENTS