DESCRIPTION

  • 20" L x 5 2/5" W
  • Lifetime functional guarantee
  • Mounting hardware included

Ginger USA Chelsea Replacement Shower Rod Bracket

G1139B

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
74-3/8 in
Material
Brass
Width
5-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$97.75
EACH
  • QUANTITY