DESCRIPTION

  • 0.7" projection
  • 2.6" diameter
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • 300 Series Stainless Steel Output Drive
  • Dome Position Indicator
  • Friction Brake Standard
  • ISO Standard Bolting and Drive Dimensions
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Permanently Lubricated
  • Sold as a pair

Ginger USA London Terrace Shower Rod Bracket Pair

G2639B

Color Finish

 

SPECIFICATIONS

Collection
London Terrace
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$67.47
EACH
  • QUANTITY