8-13/16 in. Other Shower Shelf in Polished Chrome

You last purchased this on
 
Ginger

Surface 8-13/16 in. Other Shower Shelf in Polished Chrome

  • Fast #
  • Part #G28505PC
  • Item #2914379
  • Manufacturer Part #28505/PC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Surface 8-13/16 in. Other Shower Shelf in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass frame
  • Includes Installation Hardware
  • Available Finishes: Polished Chrome & Satin Nickel
  • Basket extends approximately 8-7/8" along each wall from corner
  • Requires Certification

Specifications

Collection:
Surface
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
8-13/16 in
Material:
Brass
Number of Shelves:
1
Shape:
Other