SPECIFICATIONS
- Bulb Type
- Fluorescent
- Collection
- Sine®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Glass Type
- Satin Etched
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up Lighting
- Number Of Lights
- 1
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday