20 in. Hotel Shelf with Towel Bar in Polished Chrome

You last purchased this on
 
Ginger

Sine 20 in. Hotel Shelf with Towel Bar in Polished Chrome

  • Fast #
  • Part #G024320PC
  • Item #1810485
  • Manufacturer Part #0243-20/PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Sine 20 in. Hotel Shelf with Towel Bar in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Tempered Glass
  • Available Finishes: Polished Chrome & Satin Nickel
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sine
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Tempered
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass, Glass