DESCRIPTION

  • 5.2" x 4" x 1.4"
  • Color/Finish: Polished Chrome
  • Hotelier
  • Material: Solid brass construction
  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning

Ginger USA Hotelier™ Soap Basket

G550G

Color Finish

 

SPECIFICATIONS

Collection
Hotelier™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-11/16 in
Height
1-13/32 in
Material
Brass
Width
5-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.63
EACH
  • QUANTITY

DOCUMENTS