DESCRIPTION

Ginger USA London Terrace Spare Toilet Paper Holder

G2607

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$73.53
EACH
  • QUANTITY