DESCRIPTION

Ginger USA Surface Spare Toilet Paper Holder

G2807

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass

Starting at
Call for Pricing
  • QUANTITY