Deep Basket Satin Nickel

You last purchased this on
 
Ginger

Splashables Deep Basket Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Splashables Deep Basket Satin Nickel

  • Fast #
  • Part #G551DGSN
  • Item #2914352
  • Manufacturer Part #551DG/SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Solid brass frame
  • Includes Installation Hardware
  • Available Finishes: Polished Chrome & Satin Nickel
  • Molded o-ring eliminates the need for flange gasket
  • Rated to 200 PSI (2 in-12 in), 150 PSI (14 in-24 in)
  • Cartridge style seat permits easy change without special tools
  • Basket has a running length of approximately 7-7/8"
  • Basket extends approximately 5-1/16" from the wall
  • Lug bodies for dead-end service rated at 150 PSI* (2 in-12 in), 100 PSI* (14 in-24 in)
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Requires Certification

Specifications

Collection:
Splashables
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5 in
Height:
2-11/16 in
Installation Type:
Wall Mount
Material:
Brass
Width:
8 in