DESCRIPTION

Ginger USA Surface 24 in. Shelf with Towel Bar in Polished Chrome

G2819RT24PC

Manufacturer Part #: 2819RT-24/PC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Height
5-9/10 in
IAPMO Listed
No
Installation Type
Wall Mount

Print

DOCUMENTS