DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction

Ginger USA Purist® Surface Shower Shelf Soap Holder

G28500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7/10 in
Material
Brass
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$225.77
EACH
  • QUANTITY