DESCRIPTION

Ginger USA Surface Surface Towel Ring

G2805

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$141.0
EACH
  • QUANTITY

DOCUMENTS