• Cart

DESCRIPTION

Ginger USA Columnar Toilet Paper Holder

G4528

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
7-5/16 in
Material
Brass
Width
7-5/16 in

Starting at
$257.77
EACH
  • QUANTITY