DESCRIPTION

  • Includes installation hardware
  • Left hand design

Ginger USA Surface Toilet Tissue Holder

G2806L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass
Width
6-3/4 in

Starting at
$115.05
EACH
  • QUANTITY