DESCRIPTION

Ginger USA London Terrace Toiletry Basket

G26552

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/4 in
IAPMO Listed
No
Material
Brass
Width
5-1/2 in

Starting at
$268.15
EACH
  • QUANTITY