DESCRIPTION

  • Fits jumbo-sized bottles
  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning

Ginger USA Splashables Toiletry Basket

G551DG

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
IAPMO Listed
No
Material
Brass
Width
5-1/6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$76.12
EACH
  • QUANTITY

DOCUMENTS