DESCRIPTION

  • 1.7" wide
  • 5.3" high
  • 7.3" projection

Ginger USA Quattro Towel Hoop

G1805SN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Quattro
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-3/4 in
Material
Brass
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY