DESCRIPTION

  • 1.7" wide
  • 5.3" high
  • 7.3" projection

Ginger USA Towel Loop

G1805

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$85.64
EACH
  • QUANTITY